Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB3631AX Tub & Shower Faucet with Metal Cross Handle
Mfr # KB3631AX
Zoro # G0848655
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Width Lever: 7-1/2"
- Features Complete with an Easy-to-Turn Cross Handle
- Flow Rate 7 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3631AX
- Zoro # G0848655
- UPC # 663370011733
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Lever: 7-1/2" |
Height | Lever: 7-1/2" |
Depth | Spout: 5-5/16" |
Face Dia. | 2-1/4" |
Item Width (Inch) | 7.5 |
Item Length (Inch) | 7.13 |
Item Height (Inch) | 5.31 |
Description
KB3631AX TubShower Faucet,w/Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Piston Spring Check Valve (CHK BRS 415-4F4F-F)
- NORGREN Push-to-Connect Straight Union, 1/4 in Tube Size, PBT, White, 10 PK (M00200600)
- ANDERSON METALS Pipe Nipple Brass 3/8 Close (736112-06)
- JOMAR VALVE 3" NPT Brass Horizontal Check Valve (T-501)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- KINGSTON BRASS KB243PLAB Tub and Shower Faucet, Antique Brass (KB243PLAB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8146ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB248)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KOHLER Rite-Temp Bath And Shower Trim Kit 2.5 GPM in Vibrant Brushed Nickel (T35918-4Y-BN)
- Kingston Brass Bathtub and Shower Faucet Combo