Shop All Bathroom Sink Faucets
Kingston Brass
KB321LL Bidet Faucet, Polished Chrome
Mfr # KB321LL
Zoro # G3060139
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Polished Chrome
- Number of Handles 3
- Weight 5.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB321LL
- Zoro # G3060139
- UPC # 663370107344
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Width | 2.63 |
Height | 2.13 |
Length | 8 |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 2.63 |
Item Length (Inch) | 8 |
Description
A twist on classic design is taken with this faucets curved features. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Legacy bidet faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to bring functionality and form to your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS FL485 Made To Match 1/2" FIP Brass Flange, Oil Rubbed Bronze (FL485)
- KORKY Tank to Bowl Gasket, Fits 3" Tank, Red (481BP)
- ZURN Sensor Faucet (Z6913-XL-MV)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Tee (E7WWW-6L1.5)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Nickl (KS2176KL)
- KINGSTON BRASS KS1102AL Heritage Basin Tap Faucet, Polished Brass (KS1102AL)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- KINGSTON BRASS CC8L1 Basin Faucet (1)CCMX1CSH (1)CCMX1CSC, Polished Chrome (CC8L1)
- KINGSTON BRASS Vessel Sink Faucet, Oil Rubbed Bronze (KB3425AL)
- ROHL Wave Wall Mount Lavatory Faucet (WA751L-APC/TO-2)
- Kingston Brass Bathroom Sink Faucets