Shop All Bathroom Sink Faucets
Kingston Brass
KB321FL Bidet Faucet, Polished Chrome
Mfr # KB321FL
Zoro # G3062738
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 3
- Weight 5.4
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB321FL
- Zoro # G3062738
- UPC # 663370107429
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 2.56 |
Width | 2.88 |
Item Length (Inch) | 8 |
Item Width (Inch) | 2.88 |
Item Height (Inch) | 2.13 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Kingston Brass Bidet Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to bring functionality and form to your home's traditional ensemble for years to come.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSN MOLD 18959AW 0.37 In. Drain Valve Artic White (P6H-18959AW)
- KOHLER Mastershower 60" Metal Shower Hose (9514-SN)
- MOEN Standard Valve Trim (TL470)
- SLOAN 1.6 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3780000)
- KINGSTON BRASS KB321LL Bidet Faucet, Polished Chrome (KB321LL)
- KINGSTON BRASS KS1492TAL Vessel Sink Faucet, Polished Brass (KS1492TAL)
- KINGSTON BRASS KB328LL Bidet Faucet, Brushed Nickel (KB328LL)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Brass (KS3202AX)
- KINGSTON BRASS KS3911PL Restoration Bathroom Bridge Faucet, Polished Chrome (KS3911PL)
- ZURN Lever Handle Single Hole Mount, Bathroom Faucet, Polished chrome (Z82200-XL)
- Kingston Brass Bathroom Sink Faucets