Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB2636DX Pressure Balance Tub and Shower Faucet, Polished Nickel
Mfr # KB2636DX
Zoro # G602837551
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Nickel
- Width 7.5
- Length 72
- Height 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB2636DX
- Zoro # G602837551
- UPC # 663370126178
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.5 |
Length | 72 |
Height | 7.13 |
Details
Material | Brass |
Color | Polished Nickel |
Weight | 6.24 |
Finish | Polished Nickel |
Includes | Faucet; Mounting Hardware |
Features | Solid brass construction, Pressure balanced valve to prevent scalding, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Includes diverter spout, 4-13/16" tub spout reach, Single cross handle for easy rotation, Integral screwdriver stops for easy servicing |
Description
Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI He Plus Series Pump Kit With Mc-195T (HEPumpKitMC)
- SLOAN Sloan 9603 Mbfw Flush Valve (3788149)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 24 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 24 1/2)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136DPL)
- KINGSTON BRASS KB86550CKL Single-Handle Tub and Shower Faucet, Oil Rubbed Bronze (KB86550CKL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310A)
- Kingston Brass Bathtub Faucets & Accessories