Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB2636BX Tub and Shower Faucet, Polished Nickel
Mfr # KB2636BX
Zoro # G402836730
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Nickel
- Width 7.5
- Length 7.13
- Height 5.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB2636BX
- Zoro # G402836730
- UPC # 663370596889
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.5 |
Length | 7.13 |
Height | 5.31 |
Details
Material | Brass |
Color | Polished Nickel |
Weight | 5.88 |
Finish | Polished Nickel |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, Pressure balanced valve to prevent scalding, Durable washerless cartridge for drip-free performance, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 4-13/16" tub spout diverter, Single cross handle operation |
Description
Bring beauty and magnificence to your washroom with the subtle detailing of this tub and shower faucet. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1-1/4" Polypropylene Part D (3E12DPP)
- THRIFCO PLUMBING Hot/Cold Stem for Valley Faucets, 3Z-6H/C, Replaces Danco 17312 (4401744)
- WOODFORD MFG 3/4 in. PEX x 4 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-4-MH)
- RIDGID Cordless Press Tool Kit, 20.9" L, 18 V (65468)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB8631FLT)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB140)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- THRIFCO PLUMBING Price Pfister Small Canopy Tub Shower Faucet Handle, Chrome Me (4401501)
- Kingston Brass Bathtub Faucets & Accessories