Shop All Centerset Bathroom Faucets
Kingston Brass
KB2628AL 4" Centerset Bathroom Faucet, Brushed Nickel
Mfr # KB2628AL
Zoro # G3067400
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Brushed Nickel
- Number of Handles 2
- Weight 3.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB2628AL
- Zoro # G3067400
- UPC # 663370039010
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 4.13 |
Width | 5.13 |
Length | 6.13 |
Item Width (Inch) | 5.13 |
Item Length (Inch) | 6.13 |
Item Height (Inch) | 4.13 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR-IT Pex Grdn Hs 1/2X3/4M 5P (32867)
- ELKAY Drain Fitting 3-1/2 SS (LKAD35)
- CHICAGO FAUCET Turret With Two Ball Valves 180Deg (981-909AGVCP)
- CHARLOTTE PIPE AND FOUNDRY 6x10 PVC Sch 40 Pipe (PVC 07600 0600)
- KINGSTON BRASS Naples, 4" Centerset Bathroom Faucet, Chrome/Polished Brass (KB2624B)
- KINGSTON BRASS KS8661DFL NuWave 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661DFL)
- KINGSTON BRASS KB8625FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8625FL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB2621LP)
- KINGSTON BRASS KS3608PX 4" Centerset Bathroom Faucet, Brushed Nickel (KS3608PX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- DELTA Two Handle Centerset Bathroom Faucet (2564-SSMPU-DST)
- Kingston Brass Bathroom Sink Faucets & Accessories