Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB248PX Tub & Shower Faucet Porcelain Cross Handles
Mfr # KB248PX
Zoro # G0847438
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Features Duraseal Washerless Cartridge
- Flow Rate 7 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB248PX
- Zoro # G0847438
- UPC # 663370028885
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Lever: 3-1/8" |
Width | Showerhead: 2-3/8", Lever: 3-1/8", Spout: 2-9/16" |
Depth | Lever: 3-7/8", Spout: 5-5/16" |
Face Dia. | Showerhead: 2-3/8" |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.38 |
Item Width (Inch) | 8 |
Description
KB248PX TubShower Faucet Porcelain Cr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68118)
- ZORO SELECT 2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-200)
- REDHAT 120V AC, Brass Solenoid Valve, 3/4 in Pipe Size, 5 psi Min Op Pressure Differential (8210G009)
- ZORO SELECT Nipple, Schedule40, 1-39/64"ID, 304 SS, 12"L (ZUSA-PF-1570)
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- LARSEN SUPPLY CO Larsen Supply S-1123-3 Mixet 0623 Tub & Shower Stem Cartridge (657124)
- Kingston Brass Bathtub Faucets & Accessories