Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB242PX Tub & Shower Faucet Porcelain Cross Handles
Mfr # KB242PX
Zoro # G0847246
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Features Duraseal Washerless Cartridge
- Width Showerhead: 2-3/8", Lever: 3-1/8", Spout: 2-9/16"
- Flow Rate 7 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB242PX
- Zoro # G0847246
- UPC # 663370116742
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Showerhead: 2-3/8", Lever: 3-1/8", Spout: 2-9/16" |
Height | Lever: 3-1/8" |
Depth | Lever: 3-7/8", Spout: 5-5/16" |
Face Dia. | Showerhead: 2-3/8" |
Item Width (Inch) | 8 |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.38 |
Description
KB242PX TubShower Faucet Porcelain Cr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Handle Style: Round (P-1210)
- SLOAN Urinal, Washdown, Sloan, White (1107019)
- LEGEND VALVE CHROME LOG LIGHTER KEY (102-850)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-6M-8M)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- Kingston Brass Bathtub and Shower Faucet Combo