Shop All Handles, Levers & Controls
Kingston Brass
KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle
Mfr # KB241AX
Zoro # G0847063
product price: $107.22
/ea
Free Shipping & Returns
$107.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Features Designed for a Long-lasting Performance, Fine Artistic Craftsmanship
- Material Brass
- Mounting Type Wall Mount
- Width Shower: 2-3/8", Lever: 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB241AX
- Zoro # G0847063
- UPC # 663370077470
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Shower: 2-3/8", Lever: 3-1/8" |
Depth | Lever: 2-3/4" |
Face Dia. | Shower: 2-3/8" |
Height | Lever: 3-1/8" |
Item Width (Inch) | 8 |
Item Height (Inch) | 7.38 |
Item Length (Inch) | 72 |
Description
KB241AX Twin Handle TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 1-1/2" (4308000514)
- PARKER 1/4" A-LOK x 1/2" MNPT Brass Connector (4MSC8N-B)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1/2" Pipe Size, CTS Spigot x CTS Hub (4137-209)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Natural Gas Interior Tankless Water Heater (RSC160iN)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KOHLER Strainer Body Lever Lift (29060-G)
- Kingston Brass Kitchen Faucets & Accessories