Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB240PX Tub and Shower Faucet, Matte Black
Mfr # KB240PX
Zoro # G402837188
product price: $188.47
/ea
Free Shipping & Returns
$188.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Matte Black
- Width 8
- Length 72
- Height 7.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB240PX
- Zoro # G402837188
- UPC # 663370599507
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 72 |
Height | 7.38 |
Details
Material | Brass |
Color | Matte Black |
Weight | 5.48 |
Finish | Matte Black |
Features | Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount 4-Hole Installation, Standard 1/2" IPS Connection, 7-3/80" Shower Arm Reach Including Showerhead, 7.0 GPM/26.5LPM Water Flow Rate at 80 PSI, Twin Porcelain Cross Handles Meet ADA Guidelines, UPC/cUPC Certified, Matching Accessories Available |
Includes | Faucet; Mounting Hardware |
Description
The timeless appeal of this tub and shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS374C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS374C)
- ACP CeilingMax 2' Cross Tee (129-00)
- VIEGA Viega ProPress tee, 3/4" x 1/2" x 1/2" (77392)
- PARKER Filter Bag, Felt, PP, 160 gpm, 10m, PK10 (G2P10-Q)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- Kingston Brass Bathtub Faucets & Accessories