Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB237PX Three-Handle Tub and Shower Faucet, Brushed Brass
Mfr # KB237PX
Zoro # G702836690
product price: $194.97
/ea
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Brass
- Width 8
- Length 72
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB237PX
- Zoro # G702836690
- UPC # 663370599330
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 72 |
Height | 7.5 |
Details
Material | Brass |
Color | Brushed Brass |
Weight | 6.1 |
Finish | Brushed Brass |
Includes | Faucet; Mounting Hardware |
Features | Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount 5-Hole Installation, Standard 1/2" IPS Connection, 7-3/80" Shower Arm Reach Including Showerhead, 7.0 GPM/26.5 LPM Water Flow Rate at 80 PSI, 5" Tub Spout, 3-Porcelain Cross Handles, 2-3/80" Showerhead Diameter |
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, 2 In, Polyethylene (153798011)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008C)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- PARKER 1/4" A-LOK 316 SS Front Ferrule (4FF4-316)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- Kingston Brass Bathtub and Shower Faucet Combo