Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB237ACL Three-Handle Tub and Shower Faucet, Brushed Brass
Mfr # KB237ACL
Zoro # G202836886
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Brass
- Width 8
- Length 72
- Height 7.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB237ACL
- Zoro # G202836886
- UPC # 663370835629
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 72 |
Height | 7.38 |
Details
Material | Brass |
Color | Brushed Brass |
Weight | 5.5 |
Finish | Brushed Brass |
Includes | Faucet; Mounting Hardware |
Features | Solid brass construction, Duraseal washerless cartridge, Wall mount installation, 1/2"-14 NPT inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM shower head flow rate at 80 PSI, 4-5/80" tub spout reach, 1-3/4" diameter shower head, 3-lever handles meet ADA guidelines, Designed for long-lasting durability, Check local building codes prior to purchasing this or any plumbing product. |
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Drop In Drain Strainer (321391)
- PARKER Inline Filter, 1/4 In, 316 SS, 6000 PSI CWP (4A-F4L-10-SS)
- KOHLER Loure Transfer Valve Trim (T14673-4-BN)
- WATTS Total Relief Kit, Watts Series 009 M2, 2In (009 M2 2 Total Relief Kit)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB8631FLT)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB5538YL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- Kingston Brass Bathtub Faucets & Accessories