Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB236PXPN Three-Handle Tub and Shower Faucet, Polished Nickel
Mfr # KB236PXPN
Zoro # G102836771
product price: $194.97
/ea
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Nickel
- Width 8
- Length 72
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB236PXPN
- Zoro # G102836771
- UPC # 663370599323
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 72 |
Height | 7.5 |
Details
Material | Brass |
Color | Polished Nickel |
Weight | 6.1 |
Finish | Polished Nickel |
Features | Solid brass construction, Duraseal washerless cartridge, Wall mount installation, 1/2"-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM shower head flow rate at 80 PSI, 4-5/80" tub spout reach, Easy operational 3-porcelain cross handles, Check local building codes prior to purchasing this or any plumbing product |
Includes | Faucet; Mounting Hardware |
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Washr Cone 3/8X3/4X3/8 (38802W)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77CLF10801A)
- WESTBRASS Tubular 27" Cable Drive Bath Waste in Powdercoated Flat Black (D50P27TLE-62)
- FAUCETURE KVSP2522A0 25" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP2522A0)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- Kingston Brass Bathtub and Shower Faucet Combo