Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB236AXPN Three-Handle Tub and Shower Faucet, Polished Nickel
Mfr # KB236AXPN
Zoro # G202835896
product price: $194.97
/ea
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Nickel
- Width 8
- Length 72
- Height 7.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB236AXPN
- Zoro # G202835896
- UPC # 663370599248
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 72 |
Height | 7.38 |
Details
Material | Brass |
Color | Polished Nickel |
Weight | 5.5 |
Finish | Polished Nickel |
Features | Solid brass construction, Duraseal washerless cartridge, Wall mount installation, 1/2"-14 NPT inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM shower head flow rate at 80 PSI, 4-5/80" tub spout reach, 1-3/4" diameter shower head, 3-cross handles for easy rotation, Designed for long-lasting durability, Check local building codes prior to purchasing this or any plumbing product. |
Includes | Faucet; Mounting Hardware |
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Adapter, 1-1/2 In, 250, Male Adapter (150-AA-AL)
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 1-1/2" (15463)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/8" OD Tube, Aluminum (100112-4-865)
- ZORO SELECT 7/8" OD x 6 ft. Welded Durable 304 Stainless Steel Tubing (5LVL9)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- Kingston Brass Bathtub and Shower Faucet Combo