Shop All Sink Drains
Kingston Brass
KB2006 Pop-Up Drain with Overflow, Polished Nickel
Mfr # KB2006
Zoro # G502887144
product price: $38.97
/ea
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Solid brass construction, 1-1/4" diameter tube, Pop-up mechanism, 22 gauge, Includes overflow design, Corrosion-resistant finish, Mounting hardware included, Easy installation, Fits all standard lavatory drain openings
- Includes Drain
- Width 2.13
- Finish Polished Nickel
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB2006
- Zoro # G502887144
- UPC # 663370527319
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 2.13 |
Length | 8.25 |
Height | 2.13 |
Details
Features | Solid brass construction, 1-1/4" diameter tube, Pop-up mechanism, 22 gauge, Includes overflow design, Corrosion-resistant finish, Mounting hardware included, Easy installation, Fits all standard lavatory drain openings |
Includes | Drain |
Finish | Polished Nickel |
Material | Brass |
Color | Polished Nickel |
Weight | 1.97 |
Description
Pop-up bathroom drains feature a decorative rod used to close and open the fixture. Available in multiple finishes to match your faucet, the Trimscape pop-up drain with overflow will fit standard bathroom sink sizes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-04-SS)
- GF PIPING SYSTEMS 1" FNPT PVC Ball Valve 3-Way True Union (161543104)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 25 Microns, Felt, Polyester (KE25K2S)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer (K111BPB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5008)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Brushed Nickel (K121BBN)
- KINGSTON BRASS KB6005 Complement Push-Up Drain W/ Overflow, Oil Rubbed Bronze (KB6005)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8410MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4008)
- LARSEN SUPPLY CO Chr Lav Pop Up Assembly (03-4631)
- Kingston Brass Sink Drains