Shop All Widespread Bathroom Faucets
Kingston Brass
KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass
Mfr # KB1977AL
Zoro # G3075557
product price: $279.47
/ea
Free Shipping & Returns
$279.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Washerless Cartridge
- Color Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1977AL
- Zoro # G3075557
- UPC # 663370488740
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 8.06 |
Width | 6.5 |
Length | 14 |
Item Width (Inch) | 6.5 |
Item Height (Inch) | 8.06 |
Item Length (Inch) | 14 |
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Deck Mount (BK8D-12-G)
- KOHLER Seal, Flat (1097686)
- KOHLER Fill Valve, 747 Refill Rate 17.3% (1149142)
- B & K TEE GLV 2X2X2"" (510-608BG)
- KINGSTON BRASS KS1167BEX 8" Widespread Bathroom Faucet, Brushed Brass (KS1167BEX)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (GKB915BL)
- KINGSTON BRASS KB962FL Widespread Bathroom Faucet, Polished Brass (KB962FL)
- KINGSTON BRASS KS3955PX Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3955PX)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KINGSTON BRASS KB972AL Victorian Widespread Bathroom Faucet, Polished Brass (KB972AL)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 4.9 (1172-11AELS-Q)
- Kingston Brass Widespread Bathroom Faucets