Shop All Centerset Bathroom Faucets
Kingston Brass
KB160SNB 4" Centerset Bathroom Faucet, Brushed Nickel
Mfr # KB160SNB
Zoro # G3076345
product price: $60.42
/ea
$60.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.8
- Material Brass;Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB160SNB
- Zoro # G3076345
- UPC # 663370053160
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 3.75 |
Height | 3.13 |
Length | 6.13 |
Item Length (Inch) | 6.13 |
Item Width (Inch) | 3.75 |
Item Height (Inch) | 3.13 |
Description
Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Enhance your home's beauty with the interesting twist on traditional decor with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MANUFACTURING Two-Level Drinking Ftn, H 24 29/32 in (PG8ACSL GST)
- BANJO T STRAINER (MLST150-80)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9217)
- KOHLER Honesty Toilet Tissue Holder (26638-2MB)
- KINGSTON BRASS KB5616PL Restoration 4" Centerset Bathroom Faucet, Polished Nickel (KB5616PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB102LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- KINGSTON BRASS KB100 4" Centerset Bathroom Faucet, Polished Chrome (KB100)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB3611NL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542LP)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4-2MB)
- Kingston Brass Centerset Bathroom Faucets