Shop All Centerset Bathroom Faucets
Kingston Brass
KB1600PX Heritage 4" Centerset Bathroom Faucet, Matte Black
Mfr # KB1600PX
Zoro # G3070255
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 4.78
- Width 4.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1600PX
- Zoro # G3070255
- UPC # 663370529696
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 4.69 |
Height | 6.19 |
Length | 6.19 |
Item Length (Inch) | 6.19 |
Item Width (Inch) | 4.69 |
Item Height (Inch) | 6.19 |
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Elbow, 90, Cast Bronze, C x FNPT, 1/2 In (7073 1/2)
- CUSH-A-NATOR Cushioned Clamp, HT, 3-1/8 in. Tube, 304SS (HT50SS)
- FLUSHMATE Pressure Assist Flushing System, 1.6gpf (M-101526-F32)
- KECKLEY 3" Wafer Check Valve (3CW2R-36-36336)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB608B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521)
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- KINGSTON BRASS KS4261EX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261EX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB7648PX)
- KINGSTON BRASS KS1602GL 4" Centerset Bathroom Faucet, Polished Brass (KS1602GL)
- Kingston Brass Bathroom Sink Faucets & Accessories