Shop All Centerset Bathroom Faucets
Kingston Brass
KB100LP 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KB100LP
Zoro # G3062710
product price: $41.57
/ea
$41.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass;Zinc Alloy
- Length 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB100LP
- Zoro # G3062710
- UPC # 663370510038
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Length | 6.5 |
Height | 3 |
Width | 3.63 |
Item Height (Inch) | 3 |
Item Width (Inch) | 3.63 |
Item Length (Inch) | 6.5 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Columbia 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3" Female Coupler x MNPT Cam Lever Coupling (300B)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF3SV)
- B & K Nibco 1/2 in. Sweat X 1/2 in. D Sweat Copper Coupling with Stop (W00720C)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, Bone (GR1200E4 006)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (GKB161LP)
- KINGSTON BRASS KB8605 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8605)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542)
- KINGSTON BRASS FB6541 Single-Handle 4-Inch Centerset Bathroom Faucet (FB6541)
- KINGSTON BRASS KS7102WLL 4" Centerset Bathroom Faucet, Polished Brass (KS7102WLL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KS2612BX)
- ELKAY 8 Centerset Wall Mount Faucet 44In Flexible Hose W/1.6 Gpm Spray Head Chrome (LK943AF08C)
- Kingston Brass Centerset Bathroom Faucets