Shop All Kitchen Faucets
Kingston Brass
KB0572 Columbia Single-Handle Centerset Kitchen Faucet, Polished Chrome
Mfr # KB0572
Zoro # G3106664
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Stainless Steel Ball Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB0572
- Zoro # G3106664
- UPC # 663370001703
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 8 |
Height | 2 |
Item Width (Inch) | 8 |
Item Height (Inch) | 2 |
Item Length (Inch) | 10 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL3)
- ACORN CONTROLS O-Ring, 13/16 x 1 x 3/32", Pk10 (0401-117-001)
- SPEAKMAN Shower Arm Wall Mount (S-2505)
- AMERICAN STANDARD Toilet Seat, Without Cover, polypropylene, Elongated, White (5901100SS.020)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Chrome (KS2791PLBS)
- KINGSTON BRASS KS613AB 2-Handle Wall Mount Kitchen Faucet (KS613AB)
- KINGSTON BRASS KS3781PL Restoration Bridge Kitchen Faucet, Polished Chrome (KS3781PL)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Chrome (KB1791ALBS)
- KINGSTON BRASS KS1273AXBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brass (KS1273AXBS)
- KINGSTON BRASS KB1797ALBS 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brushed Brass (KB1797ALBS)
- MOEN COMMERCIAL Manual, 4" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (8289)
- Kingston Brass Kitchen Faucets