Shop All Backflow Preventers
Kingston Brass
KA831PB Dishwasher Air Gap, Polished Brass
Mfr # KA831PB
Zoro # G702886633
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.63
- Height 3.06
- Features Polyethylene body with brass cap, Prevents soiled water from the dishwasher to be aspirated into the potable water supply, Fully assembled and easy to install, Corrosion and rust-resistant, Cap diameter: 2-1/16", Cap height: 3-1/16"
- Includes Air Gap
- Length 9.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KA831PB
- Zoro # G702886633
- UPC # 663370846106
- Country of Origin Taiwan, Province of China
- Category Backflow Preventers
Dimensions
Width | 2.63 |
Height | 3.06 |
Length | 9.38 |
Details
Features | Polyethylene body with brass cap, Prevents soiled water from the dishwasher to be aspirated into the potable water supply, Fully assembled and easy to install, Corrosion and rust-resistant, Cap diameter: 2-1/16", Cap height: 3-1/16" |
Includes | Air Gap |
Weight | 1.15 |
Color | Polished Brass |
Material | Brass;Plastic |
Finish | Polished Brass |
Description
Allow the Trimscape traditional dishwasher air gap to add functionality and aesthetic appeal to your home as it prevents dirty drain water from flowing back onto clean dishes. The brass cap is available in a multitude of finishes to seamlessly coordinate with your faucet. Additionally, no assembly is required, making for an easy installation to begin protecting from contaminated water right away.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 4 T-552P PEX FROST FREE (108-141)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 6 (793LV6)
- MOEN N/a or unfinished bracket (22650)
- BLUE SEAL Waterless Urinal Sealant, 1 gal (1101)
- WATTS Check Valve, 2.125 in Overall L (LF601 1/2)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- WATTS Backflow Preventer, High Investment Level (1 1/4 LF919-QT-S-FS)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- ZURN Backflow Preventer, 1 in, FNPT (1-375S)
- ZURN W/Ag-4 Lead Free 1" 975Xl2 (1-975XL2AG)
- ZURN W/Bv W/Str Lead Free 1/2" 975Xl2 (12-975XL2S)
- Kingston Brass Valves