Shop All Backflow Preventers
Kingston Brass
KA831BB Dishwasher Air Gap, Brushed Brass
Mfr # KA831BB
Zoro # G002886630
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.63
- Includes Air Gap
- Height 3.06
- Features Polyethylene body with brass cap, Prevents soiled water from the dishwasher to be aspirated into the potable water supply, Fully assembled and easy to install, Corrosion and rust-resistant, Cap diameter: 2-1/16", Cap height: 3-1/16"
- Length 9.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KA831BB
- Zoro # G002886630
- UPC # 663370846120
- Country of Origin Taiwan, Province of China
- Category Backflow Preventers
Dimensions
Width | 2.63 |
Height | 3.06 |
Length | 9.38 |
Details
Includes | Air Gap |
Features | Polyethylene body with brass cap, Prevents soiled water from the dishwasher to be aspirated into the potable water supply, Fully assembled and easy to install, Corrosion and rust-resistant, Cap diameter: 2-1/16", Cap height: 3-1/16" |
Material | Brass;Plastic |
Weight | 1.15 |
Finish | Brushed Brass |
Color | Brushed Brass |
Description
Allow the Trimscape traditional dishwasher air gap to add functionality and aesthetic appeal to your home as it prevents dirty drain water from flowing back onto clean dishes. The brass cap is available in a multitude of finishes to seamlessly coordinate with your faucet. Additionally, no assembly is required, making for an easy installation to begin protecting from contaminated water right away.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041400)
- PAMEX Pamex BC2CP13836 36 in. Campbell Collection Towel Bar Set; Bright Chrome (BC2CP13836)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, Socket x Socket (9897-030)
- KINGSTON BRASS K511PN Dishwasher Air Gap, Polished Nickel (K511PN)
- ZURN 2-950XLTDA - 2" 950XLTDA Double Check Detector Backflow Preventer (2-950XLTDA)
- ZURN W/Bv Non-Potable 1" 950Xl (1-950XL)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL2)
- WATTS Double Check Valve Assembly, 1 in. Size (1 LF007M1-QT-PRESS)
- ZURN Xt-35 - Thermal Expansion Tank (XT-35)
- WATTS Double Check Valve Assembly, 3/4 in. Size (3/4 LF007M3-QT-PRESS)
- Kingston Brass Backflow Preventers