Shop All Backflow Preventers
Kingston Brass
KA821MB Dishwasher Air Gap, Matte Black
Mfr # KA821MB
Zoro # G302886606
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.44
- Includes Air Gap
- Features Polyethylene body with brass cap, Prevents drain water from the sink backflow to dishwasher, Fully assembled and easy to install, Corrosion and rust resistant, Cap width: 1-3/4", Cap height: 2-5/8"
- Height 2.63
- Length 8.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KA821MB
- Zoro # G302886606
- UPC # 663370846144
- Country of Origin Taiwan, Province of China
- Category Backflow Preventers
Dimensions
Width | 2.44 |
Height | 2.63 |
Length | 8.94 |
Details
Includes | Air Gap |
Features | Polyethylene body with brass cap, Prevents drain water from the sink backflow to dishwasher, Fully assembled and easy to install, Corrosion and rust resistant, Cap width: 1-3/4", Cap height: 2-5/8" |
Weight | 0.88 |
Finish | Matte Black |
Color | Matte Black |
Material | Brass;Plastic |
Description
Allow the Trimscape contemporary dishwasher air gap to add functionality and aesthetic appeal to your home as it prevents dirty drain water from flowing back onto clean dishes. The brass cap is available in a multitude of finishes to seamlessly coordinate with your faucet. Additionally, no assembly is required, making for an easy installation to begin protecting from contaminated water right away.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/2" Hose Barb Inline Coupling (HFCD16812)
- RHEEM Fuse, 30A (SP8264M)
- ISPRING Reusable Spin Down Sediment Water Filter 100 Micron (WSP100ARB)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112210-6742)
- WATTS Backflow Preventer, Size 1 1/4", 175 psi (1 1/4 009M2-QT)
- WATTS DoubleCheckDetector, 774, 2-1/2in, Flanged (774DCDA-OSY-CFM)
- WATTS Reduced Pressure Zone Backflow Preventer (3/4 LF 009QT)
- ZURN W/Bv W/Str Lead Free 1/2" 975Xl2 (12-975XL2S)
- ZURN Reduced Pressure Zone Backflow Preventer (12-975XL2)
- WATTS Backflow Preventer, Size 3/8", 200 psi (3/8 SD2-MN)
- LEGEND VALVE 3/4" S-459 BACKFLOW PREVENTER (115-118)
- Kingston Brass Backflow Preventers