Shop All Backflow Preventers
Kingston Brass
KA821BB Dishwasher Air Gap, Brushed Brass
Mfr # KA821BB
Zoro # G902886631
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.44
- Height 2.63
- Features Polyethylene body with brass cap, Prevents drain water from the sink backflow to dishwasher, Fully assembled and easy to install, Corrosion and rust resistant, Cap width: 1-3/4", Cap height: 2-5/8"
- Length 8.94
- Includes Air Gap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KA821BB
- Zoro # G902886631
- UPC # 663370846182
- Country of Origin Taiwan, Province of China
- Category Backflow Preventers
Dimensions
Width | 2.44 |
Height | 2.63 |
Length | 8.94 |
Details
Features | Polyethylene body with brass cap, Prevents drain water from the sink backflow to dishwasher, Fully assembled and easy to install, Corrosion and rust resistant, Cap width: 1-3/4", Cap height: 2-5/8" |
Includes | Air Gap |
Weight | 0.88 |
Finish | Brushed Brass |
Material | Brass;Plastic |
Color | Brushed Brass |
Description
Allow the Trimscape contemporary dishwasher air gap to add functionality and aesthetic appeal to your home as it prevents dirty drain water from flowing back onto clean dishes. The brass cap is available in a multitude of finishes to seamlessly coordinate with your faucet. Additionally, no assembly is required, making for an easy installation to begin protecting from contaminated water right away.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-5400NL COMP CURB STOP (314-155NL)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1/2" Pipe Size, FNPT x Socket (9835-005)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (1LMR8)
- KOHLER Components 3/8 Pivot Door 71.5X58.00 (27617-10L-BNK)
- KINGSTON BRASS K511PN Dishwasher Air Gap, Polished Nickel (K511PN)
- ZURN W/Ubv Lead Free 1" 950Xlt2 (1-950XLT2U)
- LEGEND VALVE 1-1/2 S-640 BACKWATER VALVE (202-251)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL2)
- ZURN Temperature and Pressure Relieve Valve (TP1100A-4C-75C)
- MOEN Air Gap Black Stainless (105895BLS)
- JONES STEPHENS 4in. ABS Backwater Valve (B05400)
- Kingston Brass Valves