Shop All Shower Rods
Kingston Brass
K850E6 6-Inch Brass Shower Arm with Flange, Polished Nickel
Mfr # K850E6
Zoro # G302836311
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25
- Width 2.28
- Material Brass
- Color Polished Nickel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K850E6
- Zoro # G302836311
- UPC # 663370785825
- Country of Origin China
- Category Shower Rods
Dimensions
Height | 3.25 |
Width | 2.28 |
Length | 6.5 |
Details
Material | Brass |
Color | Polished Nickel |
Finish | Polished Nickel |
Includes | Shower Arm and Flange |
Weight | 0.92 |
Features | High quality brass construction shower arm, Stainless steel flange, 6-1/2" overall length, Standard 1/2-14 NPT male thread connection, 1-1/2" diameter shower arm, 2-9/32" diameter flange, 45 degrees standard angle, Wall mount installation |
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK25 (CTB 20B)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- LIVING ACCENTS Living Accents 5005746 1 in. Vinyl Cordless Blinds; White - 60 x 64 in. (5005746)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- BATHSMART Curved Shower Rod 5'x1 Dia R (WCRBS5)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- WORLDWIDE SOURCING Flange Shower Rod Chr 1In (PMB-003)
- Kingston Brass Shower Rods