Shop All Shower Rods
Kingston Brass
K850E5 6-Inch Brass Shower Arm with Flange, Oil Rubbed Bronze
Mfr # K850E5
Zoro # G202836381
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Length 6.5
- Width 2.28
- Weight 0.92
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K850E5
- Zoro # G202836381
- UPC # 663370785818
- Country of Origin China
- Category Shower Rods
Dimensions
Length | 6.5 |
Width | 2.28 |
Height | 3.25 |
Details
Finish | Oil Rubbed Bronze |
Weight | 0.92 |
Color | Oil Rubbed Bronze |
Features | High quality brass construction shower arm, Stainless steel flange, 6-1/2" overall length, Standard 1/2-14 NPT male thread connection, 1-1/2" diameter shower arm, 2-9/32" diameter flange, 45 degrees standard angle, Wall mount installation |
Includes | Shower Arm and Flange |
Material | Brass |
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Honor the Pooch: Boston Terrier Holiday Dog Angel Ornament (JH170716)
- DUKE Red Pilot Light (212069)
- CANDLE-LITE CANDLE TEA LGHTS WHT 50PK (4231595)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Brushed Nickel (KN609C/18V1H)
- KENNEY MFG No Tools Spring Tension Utility Rod, 42-72", Black (KNUTLYL/5)
- MOEN Shower Rod in Satin Stainless (58-5)
- Kingston Brass Shower Rods