Shop All Shower Rods
Kingston Brass
K850E0 6-Inch Brass Shower Arm with Flange, Matte Black
Mfr # K850E0
Zoro # G502835299
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Arm and Flange
- Width 2.28
- Finish Matte Black
- Weight 0.92
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # K850E0
- Zoro # G502835299
- UPC # 663370785795
- Country of Origin China
- Category Shower Rods
Dimensions
Width | 2.28 |
Length | 6.5 |
Height | 3.25 |
Details
Includes | Shower Arm and Flange |
Finish | Matte Black |
Weight | 0.92 |
Material | Brass |
Color | Matte Black |
Features | High quality brass construction shower arm, Stainless steel flange, 6-1/2" overall length, Standard 1/2-14 NPT male thread connection, 1-1/2" diameter shower arm, 2-9/32" diameter flange, 45 degrees standard angle, Wall mount installation |
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 15-1/2" Digital Wall Clock, Black (DIG-6B)
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- Kingston Brass Shower Rods