Shop All Washers & Washer Kits
Kingston Brass
K811WH Trimscape Air Gap for Dish Washer, White
Mfr # K811WH
Zoro # G3094895
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Finish White
- Includes Air Gap
- Features Polyethylene body with brass cap, Prevents drain water from the sink backflow to dishwasher, Fully assembled and easy to install, Corrosion and rust-resistant finish, Cap diameter: 1-7/8", Cap height: 2-1/2"
- Width 1.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # K811WH
- Zoro # G3094895
- UPC # 663370656736
- Country of Origin Taiwan, Province of China
- Category Washers & Washer Kits
Dimensions
Width | 1.88 |
Height | 2.5 |
Length | 8.81 |
Details
Material | Brass;Plastic |
Finish | White |
Includes | Air Gap |
Features | Polyethylene body with brass cap, Prevents drain water from the sink backflow to dishwasher, Fully assembled and easy to install, Corrosion and rust-resistant finish, Cap diameter: 1-7/8", Cap height: 2-1/2" |
Color | White |
Weight | 0.34 |
Description
Allow the Trimscape dishwasher air gap to add functionality and aesthetic appeal to your home as it prevents dirty drain water from flowing back onto clean dishes. The brass cap is available in a multitude of finishes to seamlessly coordinate with your faucet. Additionally, no assembly is required, making for an easy installation to begin protecting from contaminated water right away.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge, Compression, Left Hand, Brass (1-100-245JKABNF)
- ELKAY Lever Handle, Commercial 2 Hole Faucet, Pre-Rinse, 8" Add-On Spout (LKB400)
- GENERAL TOOLS Camera Head with Transmitter, SS, 12 in. L (P16-RT)
- PAMEX Carmel Collection Double Robe Hook Satin Nickel Finish (BC6SN22)
- KINGSTON BRASS Hot And Cold Valve Included, Handle Base Nut Washer, Chrome (KS2971V)
- DELTA Delta Nuts And Washers, 500 Series (RP6092)
- KISSLER Washer, Metal, Size, PK10 (1-31/PK)
- LARSEN SUPPLY CO Amer Aqua Seal Wash Kit (0-1029NL)
- SPEAKMAN Chamber Washer Kit (RPG45-0021)
- ONWARD Assorted Washer Kit 380 Pieces (AK04R)
- AMERICAN STANDARD Plastic Bearing Washer (M913806-0070A)
- Kingston Brass Washers & Washer Kits