Shop All Washers & Washer Kits
Kingston Brass
K811AC Trimscape Air Gap for Dish Washer, Antique Copper
Mfr # K811AC
Zoro # G3085199
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Finish Antique Copper
- Width 1.88
- Includes Air Gap
- Features Polyethylene body with brass cap, Prevents drain water from the sink backflow to dishwasher, Fully assembled and easy to install, Corrosion and rust-resistant finish, Cap diameter: 1-7/8", Cap height: 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # K811AC
- Zoro # G3085199
- UPC # 663370656743
- Country of Origin Taiwan, Province of China
- Category Washers & Washer Kits
Dimensions
Width | 1.88 |
Height | 2.5 |
Length | 8.81 |
Details
Material | Brass;Plastic |
Finish | Antique Copper |
Includes | Air Gap |
Features | Polyethylene body with brass cap, Prevents drain water from the sink backflow to dishwasher, Fully assembled and easy to install, Corrosion and rust-resistant finish, Cap diameter: 1-7/8", Cap height: 2-1/2" |
Color | Antique Copper |
Weight | 0.34 |
Description
Allow the Trimscape dishwasher air gap to add functionality and aesthetic appeal to your home as it prevents dirty drain water from flowing back onto clean dishes. The brass cap is available in a multitude of finishes to seamlessly coordinate with your faucet. Additionally, no assembly is required, making for an easy installation to begin protecting from contaminated water right away.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16" Compression Low Lead Brass Insert (700561-05)
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1", 125, Brz Nl (4385005210)
- MILWAUKEE TOOL M18 1" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2634P)
- KINGSTON BRASS K811WH Trimscape Air Gap for Dish Washer, White (K811WH)
- KINGSTON BRASS Hot And Cold Valve Included, Handle Base Nut Washer, Chrome (KS2971V)
- DANCO Washer Rubber 2-3/8 X 1-1/2 (61275B)
- DANCO Assorted Washer 116Pc (10875)
- DANCO Washer Cone Type D (38804B)
- CHICAGO FAUCET Rubber Cup Washer (333-040JKABNF)
- DANCO 1-3/8 in. D Rubber Washer (36649B)
- Kingston Brass Plumbing Parts & Accessories