Shop All Backflow Preventers
Kingston Brass
K511WH Dishwasher Air Gap, White
Mfr # K511WH
Zoro # G102886622
product price: $31.17
/ea
$31.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.31
- Height 2.5
- Includes Air Gap
- Length 8.81
- Features Polyethylene body with brass cap, Prevents soiled water from the dishwasher to be aspirated into the potable water supply, Fully assembled and easy to install, Corrosion and rust-resistant finish, Cap diameter: 2-5/16", Cap height: 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K511WH
- Zoro # G102886622
- UPC # 663370827518
- Country of Origin Taiwan, Province of China
- Category Backflow Preventers
Dimensions
Width | 2.31 |
Height | 2.5 |
Length | 8.81 |
Details
Includes | Air Gap |
Features | Polyethylene body with brass cap, Prevents soiled water from the dishwasher to be aspirated into the potable water supply, Fully assembled and easy to install, Corrosion and rust-resistant finish, Cap diameter: 2-5/16", Cap height: 2-1/2" |
Material | Brass;Plastic |
Finish | White |
Color | White |
Weight | 0.77 |
Description
Allow the Heritage dishwasher air gap to add functionality and aesthetic appeal to your home as it prevents dirty drain water from flowing back onto clean dishes. The brass cap is available in a multitude of finishes to seamlessly coordinate with your faucet. Additionally, no assembly is required, making for an easy installation to begin protecting from contaminated water right away.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3133 08 13)
- PARKER 0.17" Barb Brass Union Tee (224-4)
- BUCKAROOS Brush For Adhesive Applicator Gun #17030 (T-1C)
- ZORO SELECT 2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1887-040)
- KINGSTON BRASS K511PN Dishwasher Air Gap, Polished Nickel (K511PN)
- ZURN 2-375DA - 2" 375DA Reduced Pressure Detector Backflow Preventer (2-375DA)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911-M3)
- JONES STEPHENS 4in. ABS Backwater Valve (B05400)
- ZURN Tc Up Lead Free 2" 975Xl2 (2-975XL2TCU)
- APOLLO VALVES Dual Check Backflow Preventer, 3/8 in (4C10202A)
- SPEARS Backwater Valve, 4 In., PVC, 120 Deg F (S475P)
- Kingston Brass Backflow Preventers