Shop All Faucet Accessories
Kingston Brass
K511C Heritage Dishwasher Air Gap, Polished Chrome
Mfr # K511C
Zoro # G3104336
product price: $24.67
/ea
$24.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Finish Polished Chrome
- Includes Air Gap
- Width 2.31
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K511C
- Zoro # G3104336
- UPC # 663370827426
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Width | 2.31 |
Height | 2.5 |
Length | 8.81 |
Details
Material | Brass;Plastic |
Finish | Polished Chrome |
Includes | Air Gap |
Features | Polyethylene body with brass cap, Prevents soiled water from the dishwasher to be aspirated into the potable water supply, Fully assembled and easy to install, Corrosion and rust-resistant finish, Cap diameter: 2-5/16", Cap height: 2-1/2" |
Weight | 0.77 |
Description
Allow the Heritage dishwasher air gap to add functionality and aesthetic appeal to your home as it prevents dirty drain water from flowing back onto clean dishes. The brass cap is available in a multitude of finishes to seamlessly coordinate with your faucet. Additionally, no assembly is required, making for an easy installation to begin protecting from contaminated water right away.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM SJ x 1-1/2" MNPT Copper Adapter (9047R 11/2X11/4)
- JONES STEPHENS Red Brass Pipe Nippl, No Lead, 1/2"x3 1/2" (N23005)
- MOEN Contemporary Paper Holder Roller Only Bright Chrome (226)
- ZORO SELECT 3" x 2" Butt Weld T304 SS Concentric Reducer (V31W3.0X2.0)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- KINGSTON BRASS Rigid 30" Freestanding Supply, Brushed Nickel (CC458*30)
- SANI-LAV Swivel Hose Adapt, SS, 1/2MNPT, 3-7/8 L (N15S)
- ZURN Zurn Z80000-XL-PR1 - Low Consumption Pre-Rinse Spray Valve, 1.24 Gpm (Z80000-XL-PR1)
- DELTA Other Solenoid Assembly (EP92546)
- OLYMPIA FAUCETS Stainless Steel Duo Basket Strainer, Polished Chrome (ACS-300100)
- Kingston Brass Faucet Accessories