Shop All Backflow Preventers
Kingston Brass
K511AC Dishwasher Air Gap, Antique Copper
Mfr # K511AC
Zoro # G402886612
product price: $31.17
/ea
$31.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.31
- Features Polyethylene body with brass cap, Prevents soiled water from the dishwasher to be aspirated into the potable water supply, Fully assembled and easy to install, Corrosion and rust-resistant finish, Cap diameter: 2-5/16", Cap height: 2-1/2"
- Includes Air Gap
- Height 2.5
- Length 8.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K511AC
- Zoro # G402886612
- UPC # 663370827440
- Country of Origin Taiwan, Province of China
- Category Backflow Preventers
Dimensions
Width | 2.31 |
Height | 2.5 |
Length | 8.81 |
Details
Features | Polyethylene body with brass cap, Prevents soiled water from the dishwasher to be aspirated into the potable water supply, Fully assembled and easy to install, Corrosion and rust-resistant finish, Cap diameter: 2-5/16", Cap height: 2-1/2" |
Includes | Air Gap |
Finish | Antique Copper |
Material | Brass;Plastic |
Color | Antique Copper |
Weight | 0.77 |
Description
Allow the Heritage dishwasher air gap to add functionality and aesthetic appeal to your home as it prevents dirty drain water from flowing back onto clean dishes. The brass cap is available in a multitude of finishes to seamlessly coordinate with your faucet. Additionally, no assembly is required, making for an easy installation to begin protecting from contaminated water right away.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Pipe Flange, Ductile Iron, 2 1/2 in (0390202026)
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- RUVATI 30" Undermount 50/50 Double Bowl Zero Radius 16 Gauge SS Kitchen Sink (RVH7350)
- KINGSTON BRASS K511PN Dishwasher Air Gap, Polished Nickel (K511PN)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 9DS-M3)
- WATTS Backflow Preventer, Size 1", 175 psi (1X1 LF7R10-U2)
- CLEAN CHECK Backwater Valve, Slip Connection, 4" Pipe (97014)
- ZURN W/Ag-4 Lead Free 1" 975Xl2 (1-975XL2AG)
- ZURN W/Ft Lead Free 1-1/2" 375Xl (112-375XLFT)
- THRIFCO PLUMBING 12 Inch Anti-Siphon Frost Free Sillcock, 1/2 Inch MIP x 1/2 Inc (6417096)
- Kingston Brass Backflow Preventers