Shop All Sink Repair Parts
Kingston Brass
K461BPB Kitchen Sink Duo Basket Strainer
Mfr # K461BPB
Zoro # G0846187
product price: $26.00
/ea
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Material Stainless Steel;Brass
- ADA Compliant false
- Prop 65 Label true
- Collection Tacoma
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K461BPB
- Zoro # G0846187
- UPC # 663370575501
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Item Length (Inch) | 2.81 |
Item Height (Inch) | 1.5 |
Item Width (Inch) | 2.81 |
Details
Item | K461BPB Kitchen Sink Duo Basket Strainer |
Finish | Polished Brass |
Material | Stainless Steel;Brass |
ADA Compliant | false |
Prop 65 Label | true |
Collection | Tacoma |
Theme | Traditional |
CEC Certified | false |
Warranty | 1 |
UPC/CUPC Certified | true |
Item Weight (lbs) | 0.88 |
DOE Certified | false |
Low Lead Compliant | false |
Description
K461BPB Kitchen Sink Duo Basket Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Vacuum Breaker, 3/4 In., GHT, Brass, 125 psi (8BI)
- KOHLER Escutcheon Assembly, Shower Trim (1425475-BN)
- KOHLER 42 (1225233)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN36)
- KINGSTON BRASS K461 Accessory Basket Strainer Kitchen Sink (K461)
- KINGSTON BRASS KBS1001 Heavy Duty Kitchen Sink Waste Basket (KBS1001)
- TRUMBULL INDUSTRIES Keeney Mfg Co 1-1/2" X 12" Sink Tailpiece - White (10-12W)
- JONES STEPHENS Hose, 30", w/Bracket, for Service Sink (M05001)
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Chrome (THS-25-VBD-CP)
- BLANCO Stainless Steel Sink Grid (Formera 33" Xl Super Single) (237681)
- THRIFCO PLUMBING Sink Clip Under Mount Metal Kit, Replaces Danco 10530 A (4402419)
- Kingston Brass Sink Repair Parts