Shop All Sink Repair Parts
Kingston Brass
K461 Accessory Basket Strainer Kitchen Sink
Mfr # K461
Zoro # G0846354
product price: $18.20
/ea
$18.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Material Stainless Steel
- UPC/CUPC Certified true
- CEC Certified false
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K461
- Zoro # G0846354
- UPC # 663370063565
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Item Width (Inch) | 2.81 |
Item Length (Inch) | 2.81 |
Item Height (Inch) | 1.63 |
Details
Item | K461 Accessory Basket Strainer Kitchen S |
Finish | Brushed |
Material | Stainless Steel |
UPC/CUPC Certified | true |
CEC Certified | false |
ADA Compliant | false |
Warranty | 1 |
Escutcheon Included | false |
Item Weight (lbs) | 0.88 |
Theme | Traditional |
DOE Certified | false |
Prop 65 Label | false |
Collection | Tacoma |
Low Lead Compliant | false |
Description
K461 Accessory Basket Strainer Kitchen S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (515Y 1 1/4)
- ZURN Pressure Balance Tub Spout 8" Dia., Polished Chrome (TPK7300-SS)
- ZORO SELECT PVC Sanitary Tee, Hub, 6 in x 6 in x 4 in Pipe Size (1WKV3)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2165)
- KINGSTON BRASS KBS1001 Heavy Duty Kitchen Sink Waste Basket (KBS1001)
- KINGSTON BRASS K461BPB Kitchen Sink Duo Basket Strainer (K461BPB)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-VS)
- THRIFCO PLUMBING Chrome Plated 2 Sink Hole Cover (4400212)
- PFISTER Bathroom Parts, Porc Cross Hdls Netted (940-9800)
- MOEN Reza Pre Rinse Spring Sink Combo Kit (216003)
- ACORN CONTROLS Tank (PS1000-5GW)
- Kingston Brass Sink Repair Parts