Shop All Escutcheons & Flanges
Kingston Brass
K188E7F Brass Tub Spout Flange, Brushed Brass
Mfr # K188E7F
Zoro # G903055555
product price: $22.72
/ea
$22.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25
- Finish Brushed Brass
- Includes Tub Spout Flange
- Material Brass
- Width 3.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K188E7F
- Zoro # G903055555
- UPC # 663370914300
- Country of Origin Taiwan, Province of China
- Category Escutcheons & Flanges
Dimensions
Height | 0.25 |
Width | 3.06 |
Length | 3.06 |
Details
Finish | Brushed Brass |
Includes | Tub Spout Flange |
Material | Brass |
Color | Brushed Brass |
Weight | 0.16 |
Features | Brass construction, 2-3/8" I.D., 3-1/16" O.D., Gives your tub spout a more finished look, Covers gaps around your tub spout |
Description
Typically used as a wider base to help strengthen and stabilize the faucet spout's position, flanges also provide a decorative transition between the faucet and wall or tub for additional decor.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-A940024)
- KOHLER Rite-Temp Shower Trim Kit 1.75 GPM in Vibrant Polished Nickel (TS35916-4G-SN)
- BECK 1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000406)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Antique Brass (FLMODERN3)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- DELTA Delta Escutcheon - Push-Button Diverter - 600 Series Chrome (RP6046)
- JONES STEPHENS Brushed Nickel Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105BN)
- Kingston Brass Plumbing Parts & Accessories