Shop All Tub Spouts
Kingston Brass
K187E6 Non-Diverter Tub Spout, Polished Nickel
Mfr # K187E6
Zoro # G203055651
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy;Brass
- Finish Polished Nickel
- Includes Tub Spout
- Width 3.06
- Length 5.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K187E6
- Zoro # G203055651
- UPC # 663370914256
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Width | 3.06 |
Length | 5.13 |
Height | 3.06 |
Details
Material | Zinc Alloy;Brass |
Finish | Polished Nickel |
Includes | Tub Spout |
Weight | 0.65 |
Color | Polished Nickel |
Features | Fabricated from solid brass and zinc alloy, Wall mount installation, 1/2"-14 NPT connection, 4-13/16" spout reach, 5-5/16" overall length, Corrosion-resistant finish, Includes matching flange, Designed for long-lasting durability |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. Choose from an array of finishes to coordinate with your bathroom ensemble.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESLINE CRESLINE 18105 High-Density Pipe, 3/4 in, 160 psi, Black (18105)
- JMF 3/8 in. Flare X 3/8 in. D Flare Brass Space Heater Union (4506283)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DBL Sanitary Tee (PVC 00429 1600HA)
- ANDERSON METALS Elbow Brass 90Deg Ipt 3/4 (738100-12)
- KINGSTON BRASS Heritage, Tub Spout, Polished Brass (K1887A2)
- KINGSTON BRASS Heritage, Tub Spout, Oil Rubbed Bronze (K1887A5)
- KINGSTON BRASS Diverter, Tub Spout, Brushed Nickel (K188E8)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel (K189A8)
- KINGSTON BRASS KB635E Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Brnz (KB635E)
- KINGSTON BRASS Non-Diverter, Tub Spout, Oil Rubbed Bronze (K187E5)
- DELTA Geist Tub Spout - Diverter (RP100495BL)
- Kingston Brass Tub Spouts