Shop All Shower Rods
Kingston Brass
K159A7 10-Inch S-Shape Shower Arm, Brushed Brass
Mfr # K159A7
Zoro # G102836689
$47.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Includes Shower Arm
- Height 1
- Features High quality brass construction, 10-13/16" S shape shower arm, 1/2"-14 NPT inlet connection, 85 degrees angle, Wall mount installation, Designed to provide extra height to your showerhead without costly plumbing work.
- Finish Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # K159A7
- Zoro # G102836689
- UPC # 663370362774
- Country of Origin Taiwan, Province of China
- Category Shower Rods
Dimensions
Height | 1 |
Width | 8 |
Length | 10.81 |
Details
Color | Brushed Brass |
Includes | Shower Arm |
Features | High quality brass construction, 10-13/16" S shape shower arm, 1/2"-14 NPT inlet connection, 85 degrees angle, Wall mount installation, Designed to provide extra height to your showerhead without costly plumbing work. |
Finish | Brushed Brass |
Weight | 0.66 |
Material | Brass |
Description
Create a customized shower experience by matching this brushed brass finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pivot Wall Rack, Requires 12 Clamps, Sheet Capacity 1200 (5W269)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- RUBBERMAID Unbreakable Single Pocket Wall File, Letter, Clear (65972ROS)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- KENNEY MFG No Tools Spring Tension Utility Rod, 42-72", Black (KNUTLYL/5)
- ZENITH METAL 45-63 In. Shower Tension Rod In Brushed Chrome (4292397)
- Kingston Brass Shower Rods