Shop All Shower Rods
Kingston Brass
K159A6 10-Inch S-Shape Shower Arm, Polished Nickel
Mfr # K159A6
Zoro # G202836749
product price: $47.42
/ea
$47.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.81
- Color Polished Nickel
- Material Brass
- Features High quality brass construction, 10-13/16" S shape shower arm, 1/2"-14 NPT inlet connection, 85 degrees angle, Wall mount installation, Designed to provide extra height to your showerhead without costly plumbing work.
- Includes Shower Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K159A6
- Zoro # G202836749
- UPC # 663370114137
- Country of Origin Taiwan, Province of China
- Category Shower Rods
Dimensions
Length | 10.81 |
Height | 1 |
Width | 8 |
Details
Color | Polished Nickel |
Material | Brass |
Features | High quality brass construction, 10-13/16" S shape shower arm, 1/2"-14 NPT inlet connection, 85 degrees angle, Wall mount installation, Designed to provide extra height to your showerhead without costly plumbing work. |
Includes | Shower Arm |
Weight | 0.66 |
Finish | Polished Nickel |
Description
Create a customized shower experience by matching this polished nickel finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 30.00'' W, 96.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3096GR)
- MANHATTAN COMFORT Rockefeller Dresser, White (103GMC1)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- UTOPIA ALLEY Utopia Alley HK4BK Victoria Never Rust Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods Curtains; Black - Set of 12 (HK4BK)
- ZENITH Zenith 512S Chrome Adjustable Stall Tension Rod (145110)
- Kingston Brass Shower Rods