Shop All Shower & Bathtub Parts
Kingston Brass
K153A7 10" High-Low Shower Arm Adjustable, Brushed Brass
Mfr # K153A7
Zoro # G3091657
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Includes Shower Arm
- Color Brushed Brass
- Material Brass
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # K153A7
- Zoro # G3091657
- UPC # 663370115370
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 11 |
Item Length (Inch) | 11 |
Item Height (Inch) | 1.56 |
Item Width (Inch) | 2.5 |
Description
Take your shower head to new heights (or lows) with this high - low shower arm extension. Simply attach to your shower arm and adjust your shower head to your individual height preference. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Touch Cntl Sspry Serv Kit Mebr (144474BRB)
- PARKER 1/4" Compression x 1/8" FNPT Brass Connector 10PK (66C-4-2)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/4" (4307000852)
- ZURN 2 1/2" to 3" Dia Backflow Repair Kit, #1 Check Assy for 375/475 (RK212-375CK1)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Polished Brass (K153A2)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Brushed Nickel (K153A8)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Oil Rubbed Bronze (K153A5)
- KINGSTON BRASS CC461 Single Offset Bath Supply (CC461)
- KINGSTON BRASS K173A3 Trimscape Wall Mount Water Supply Elbow, Antique Brass (K173A3)
- KINGSTON BRASS Vintage Shower Riser Only W/ Wall Support, Polished Brass (CCR602)
- KOHLER Groove(R) Acrylic Receptor 60" X 42", Back Drain (9996-0)
- Kingston Brass Shower & Bathtub Parts