Shop All Shower Rods
Kingston Brass
K152A6 8-Inch S-Shape Shower Arm, Polished Nickel
Mfr # K152A6
Zoro # G202835841
product price: $50.02
/ea
$50.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.51
- Material Brass
- Length 8.75
- Includes Shower Arm
- Features High quality brass construction, 8-3/4" S shape shower arm, 1/2"-14 NPT connection, Height: 8-3/4", 85 degrees angle, Wall mount installation, Designed to provide extra height to your showerhead without costly plumbing work.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K152A6
- Zoro # G202835841
- UPC # 663370115325
- Country of Origin Taiwan, Province of China
- Category Shower Rods
Dimensions
Length | 8.75 |
Height | 1 |
Width | 8.25 |
Details
Weight | 0.51 |
Material | Brass |
Includes | Shower Arm |
Features | High quality brass construction, 8-3/4" S shape shower arm, 1/2"-14 NPT connection, Height: 8-3/4", 85 degrees angle, Wall mount installation, Designed to provide extra height to your showerhead without costly plumbing work. |
Color | Polished Nickel |
Finish | Polished Nickel |
Description
Create a customized shower experience by matching this polished nickel finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- KASON Padlocking Body, Brushed Finish (10056L06021)
- OLYMPUS Olympus: 1/8" PL SPACER, LARGE PIN (OLY-10-350)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Polished Brass (01HC9002PB1)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- ZENITH METAL 45-63 In. Shower Tension Rod In Brushed Chrome (4292397)
- UTOPIA ALLEY Utopia Alley HK4BK Victoria Never Rust Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods Curtains; Black - Set of 12 (HK4BK)
- Kingston Brass Shower Rods