Shop All Shower Rods
Kingston Brass
K151F3 Brass Flange, Antique Brass
Mfr # K151F3
Zoro # G102835699
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flange
- Features Premium solid cast brass construction, 2-5/16" diameter flange, 13/16" I.D., 1/4" height, Matching with Showerescape collection, Euro round shape decorative flange
- Weight 0.09
- Height 0.25
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # K151F3
- Zoro # G102835699
- UPC # 663370914201
- Country of Origin Taiwan, Province of China
- Category Shower Rods
Dimensions
Height | 0.25 |
Length | 2.31 |
Width | 2.31 |
Details
Includes | Flange |
Features | Premium solid cast brass construction, 2-5/16" diameter flange, 13/16" I.D., 1/4" height, Matching with Showerescape collection, Euro round shape decorative flange |
Weight | 0.09 |
Material | Brass |
Color | Antique Brass |
Finish | Antique Brass |
Description
This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black LeatherSoft/Mesh (BL-ZP-806-BK-LEA-GG)
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- LEARNING RESOURCES 20-Second Handwashing Timer, 2PK (4361)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- Kingston Brass Shower Rods