Shop All Shower & Bathtub Parts
Kingston Brass
K114C1 Restoration 14" Shower Arm & Flange, Polished Chrome
Mfr # K114C1
Zoro # G3104990
product price: $38.97
/ea
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Stainless Steel
- Color Polished Chrome
- Length 14
- Includes Shower Arm and Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K114C1
- Zoro # G3104990
- UPC # 663370681127
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 14 |
Item Length (Inch) | 14 |
Item Width (Inch) | 2.25 |
Item Height (Inch) | 10.88 |
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Mounting Hardware (1286436-CP)
- SPEAKMAN 42In Slide Bar (VS-124)
- ZORO SELECT Drain Lift Rod Assembly, Steel (1PPH9)
- ZORO SELECT 2-1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1888-040)
- KINGSTON BRASS CC477 Double Offset Bath Supply, Brushed Brass (CC477)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Polished Brass (K153A2)
- KINGSTON BRASS Swivel Shower CONNECTOR, Polished Chrome (K172A1)
- KINGSTON BRASS CC461 Single Offset Bath Supply (CC461)
- KINGSTON BRASS K153A7 10" High-Low Shower Arm Adjustable, Brushed Brass (K153A7)
- KINGSTON BRASS CC486 Straight Bath Supply, Polished Nickel (CC486)
- ZORO SELECT S Shape Shower Arm and Flange, 11" L (15058)
- Kingston Brass Shower & Bathtub Parts