Shop All Shower Rods
Kingston Brass
K112A0 12-Inch Rain Drop Shower Arm, Matte Black
Mfr # K112A0
Zoro # G802836255
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.99
- Color Matte Black
- Width 2.75
- Finish Matte Black
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # K112A0
- Zoro # G802836255
- UPC # 663370540394
- Country of Origin Taiwan, Province of China
- Category Shower Rods
Dimensions
Width | 2.75 |
Length | 12 |
Height | 2.75 |
Details
Weight | 0.99 |
Color | Matte Black |
Finish | Matte Black |
Features | Heavy Duty Brass Construction, Standard 1/2" IPS Inlet and Outlet, 12" Shower Arm Length, Corrosion-Resistant Finish, Easy Installation |
Includes | Shower Arm |
Material | Brass |
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Beaded Roller Double Shower Hooks, Set of 12, Oil Rubbed Bronze (KN67122V1)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- SAN JAMAR Classic Bulk Soap Dispenser, 30 oz, 3.97 x 4.92 x 6.64, Black (SN30TBK)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- KINGSTON BRASS KSR607 72-Inch Adjustable Stainless Steel Shower Curtain Rod with Rings, Brushed Brass (KSR607)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- KINGSTON BRASS K159A0 10-Inch S-Shape Shower Arm, Matte Black (K159A0)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- Kingston Brass Shower Rods