Shop All Showerheads and Tub Faucets
Kingston Brass
K106A1 Hand Shower Head, Polished Chrome
Mfr # K106A1
Zoro # G3089170
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Features Fabricated From Solid Brass, Standard 1/2" IPS Connections, 1.8 GPM/6.8 LPM Hand Shower Flow Rate at 80 PSI, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
- Flow Rate 1.8 gpm
- ADA Compliant false
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K106A1
- Zoro # G3089170
- UPC # 663370121609
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.25 |
Width | 2.56 |
Face Dia. | 2-9/16" |
Length | 6.88 |
Item Width (Inch) | 2.56 |
Item Length (Inch) | 6.88 |
Item Height (Inch) | 2.25 |
Description
Relax and enjoy the soothing nature of the Victorian Hand Shower Head. Its striking design and premium polished chrome finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2" PVC Inline Check Valve (C30200)
- KOHLER Ironridge 36 Sgl Basin Tall Apron Frt (24268-7)
- STAUFF CS Valve, 1/4" NPT, 7250 PSI Max (BBV-2-N04-8001-M)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8198)
- KINGSTON BRASS KXH154A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH154A1)
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- KINGSTON BRASS Shower Combo, Antique Brass, Wall Mount (KAK3523W3)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KSK2521W1)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB635TO)
- MOEN Posi-Temp(R) Valve Trim (TL181)
- Kingston Brass Showerheads and Tub Faucets