Shop All Washers & Washer Kits
Kingston Brass
Hot And Cold Valve Included, Handle Base Nut Washer, Chrome
Mfr # KS2971V
Zoro # G3747144
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
- CEC Certified false
- ADA Compliant false
- Theme Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2971V
- Zoro # G3747144
- UPC # 663370438721
- Country of Origin Taiwan, Province of China
- Category Washers & Washer Kits
Dimensions
Item Width (Inch) | 2.06 |
Item Length (Inch) | 4.94 |
Item Height (Inch) | 2.06 |
Details
Item | Faucet Valve |
Material | Brass |
Finish | Polished Chrome |
CEC Certified | false |
ADA Compliant | false |
Theme | Traditional |
UPC/CUPC Certified | false |
Low Lead Compliant | true |
Prop 65 Label | true |
DOE Certified | false |
Item Weight (lbs) | 2.65 |
Warranty | 1 |
Collection | Kingston |
Description
Indulge in your faucet with this hot and cold valve with an included handle base from Kingston Brass. The valve features a 1/2" IPS connection and a finish that is corrosion and tarnish-resistant. Rest assured with the long-lasting durability of this valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Glass Filler (324-ABCP)
- PARKER 1/2" Compression Brass Union Tee 10PK (164C-8)
- CHERNE Test Ball Plug, Pneumatic, 3/4 to 1-1/4" (270008)
- ACE TRADING - NIPPLE STZ Industries 1/4 in. MIP each X 1/4 in. D MIP Galvanized Steel 1-1/2 in. L Nipple (309UP14X112)
- KINGSTON BRASS K811WH Trimscape Air Gap for Dish Washer, White (K811WH)
- DANCO Home Washer Assortment (9D00080817)
- AMERICAN STANDARD Seal Washer, Reliant Plus (A911714-0070A)
- EZ-FLO EASTMAN Outlet Box Washer W/Valve (60244/38937)
- DANCO Washer Cone Type C (38803B)
- PLUMB SHOP BRASSCRAFT MP Dishwasher Wye (398-370)
- T&S BRASS Elastomer Coupling Nut Washer (001019-45)
- Kingston Brass Washers & Washer Kits