Shop All Showerhead and Tub Accessories
Kingston Brass
Hose for KX2651, White
Mfr # KXHO2651
Zoro # G207966199
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Shower Hoses
- Finish White
- Material Plastic
- Length 59.0
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KXHO2651
- Zoro # G207966199
- UPC # 663370987595
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 59.0 |
Width | 1.0 |
Height | 1.0 |
Details
Type | Hand Shower Hoses |
Finish | White |
Material | Plastic |
Valve Type | No Cartridge |
Includes | Hose |
ADA Compliant | No |
Features | Fabricated from High Quality ABS Material, Corrosion-Resistant, Designed for Long-Lasting Durability |
Description
Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body The white finish of this particular hose will provide a long lasting and warm touch to your bathroom ensemble Pair with other shower essentials of the same finish for a cohesive look
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Highline Comfort Height Two-Piece (6393-7)
- LEGEND VALVE 6" S-640 PVC BACKWATER VALVE (202-255)
- ZURN 3/4" X 21" FLUSH TUBE/VACUUM BREAKER L/NUT-CP (P6003-2-A-CP)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 316SS (14WMP-6-316)
- KINGSTON BRASS KB531T Tub & Shower Trim Only For KB531, Polished Chrome (KB531T)
- KINGSTON BRASS 72Inch Stainless Steel Shower Hose, Polished Brass (H72SS2)
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K171A1)
- KINGSTON BRASS Hand Shower, Brushed Nickel, Wall Mount (KX2528SBB)
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Brass (KSHK52)
- TRIMSCAPE K170A8 Shower Arm Bracket with Hose Outlet (K170A8)
- Kingston Brass Showerhead and Tub Accessories