Shop All Kitchen Faucets
Kingston Brass
Heritage Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Brass
Mfr # KS1263ALBS
Zoro # G3097388
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS1263ALBS
- Zoro # G3097388
- UPC # 663370571497
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 7.13 |
Width | 6.81 |
Item Height (Inch) | 7.13 |
Item Length (Inch) | 8 |
Item Width (Inch) | 6.81 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN6)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 3" (1056-63)
- T&S BRASS Stem Assy Cold, Ceramic, 1/4 Turn (011312-25)
- ZORO SELECT 45 Elbow, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9509)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS2795PLBS)
- KINGSTON BRASS KS1795PKLBS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS1795PKLBS)
- KINGSTON BRASS KS1778ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Nickel (KS1778ALBS)
- KINGSTON BRASS 8" Centerset Kitchen Faucet, Polished Chrome (KB121)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- KINGSTON BRASS KS1791ALBS Widespread Kitchen Faucet, Polished Chrome (KS1791ALBS)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (432-ABCP)
- Kingston Brass Kitchen Faucets & Accessories