Shop All Washroom Accessories
Kingston Brass
Heritage Toilet Paper Holder, Antique Brass
Mfr # BA1758AB
Zoro # G3747695
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Heritage
- Warranty 1
- Material Brass
- ADA Compliant true
- UPC/CUPC Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA1758AB
- Zoro # G3747695
- UPC # 663370038693
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Product Diameter (Inch) | 2.5 |
Item Length (Inch) | 11 |
Item Height (Inch) | 2.5 |
Item Width (Inch) | 3.5 |
Details
Collection | Heritage |
Warranty | 1 |
Finish | Antique Brass |
Material | Brass |
ADA Compliant | true |
UPC/CUPC Certified | false |
Escutcheon Included | false |
CEC Certified | false |
Item Weight (lbs) | 1.33 |
Installation Type | Wall Mounted |
Low Lead Compliant | false |
DOE Certified | false |
Theme | Traditional |
Prop 65 Label | true |
Description
Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the antique brass to bring a polished refinery to your home and match your other bathroom accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-50)
- DANCO Shower Drain, Hair Catcher, White (9D00010533)
- ZORO SELECT 1" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF06)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, Steel (CN14P)
- KINGSTON BRASS Heritage Toilet Paper Holder, Polished Brass (BA1758PB)
- KINGSTON BRASS Water Onyx Black Porcelain Toothbrush & Tumbler Holder Dish, Black (BATD9116BK)
- KINGSTON BRASS BAH821318478PB Concord 5-Piece Bathroom Accessory Set, Polished Brass (BAH821318478PB)
- KINGSTON BRASS 8" Clawfoot Bath Soap And Sponge Holder, Oil Rubbed Bronze (CC2165)
- KINGSTON BRASS Bathroom Accessory Combo, Polished Chrome (BAK1110C2)
- KINGSTON BRASS Toothbrush and Tumbler Holder, Matte Black (BA1116MB)
- DELTA Lahara, 24" Twl Bar Stainless (73824-SS)
- Kingston Brass Washroom Accessories