Shop All Washroom Accessories
Kingston Brass
Heritage Cosmetic Glass Shelf, Polished Chrome
Mfr # BA1759C
Zoro # G3931506
product price: $61.72
/ea
$61.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Mounting Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA1759C
- Zoro # G3931506
- UPC # 663370025860
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Details
Item | Heritage Cosmetic Glass Shelf, Polished Chrome |
Finish | Polished Chrome |
Mounting Type | Wall Mounted |
Description
This Kingston Brass glass shelf tastefully adds extra storage space to your traditional bathroom. The simplistic design includes two polished chrome mounting wall brackets for a strong, secure hold.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty 24" Towel Bar (26634-CP)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48004)
- LEGEND VALVE 3/4" LEGEND SMART CLICK COUPLI (465-225)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Service Sink Faucet, Chrome plated (305-LEA)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- KINGSTON BRASS BAH821318478PB Concord 5-Piece Bathroom Accessory Set, Polished Brass (BAH821318478PB)
- KINGSTON BRASS Concord Toilet Paper Holder, Brushed Nickel (BA8218SN)
- KINGSTON BRASS Classic Soap Dish, Polished Brass (BA315PB)
- KINGSTON BRASS Heritage Wall-Mount Soap Dish, Polished Chrome (BA1755C)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Oil Rubbed Bronze (BAHK2612478ORB)
- ECOFLOW EcoFlow DELTA Max Smart Extra Battery, 2016wh, Black (DELTA2000-EB-US)
- Kingston Brass Washroom Accessories