Shop All Bath Towel Bars and Hooks
Kingston Brass
Heritage 6" Towel Ring, Antique Brass
Mfr # BA1754AB
Zoro # G3910506
$37.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Collection Heritage
- ADA Compliant true
- Theme Traditional
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # BA1754AB
- Zoro # G3910506
- UPC # 663370038655
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Item Height (Inch) | 3.25 |
Product Diameter (Inch) | 2.5 |
Item Width (Inch) | 6.5 |
Item Length (Inch) | 7.75 |
Details
Item | Heritage 6" Towel Ring, Antique Brass |
Finish | Antique Brass |
Collection | Heritage |
ADA Compliant | true |
Theme | Traditional |
Low Lead Compliant | false |
Material | Brass |
Installation Type | Wall Mount |
Escutcheon Included | false |
Prop 65 Label | true |
CEC Certified | false |
DOE Certified | false |
UPC/CUPC Certified | false |
Warranty | 1 |
Item Weight (lbs) | 0.85 |
Description
The Heritage Towel Ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Heritage Collection for a matching set. This Collection will aid in enhancing a traditional theme.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Lavatory Grid Drain, 17 Gauge, Chrome (08-1055)
- APOLLO BY TMG 1-1/2 in. x 1-1/2 in. PVC FIP x FIP Union (PVCU112F)
- SMITH-COOPER Coupling, 1-1/2", 150,304, Thrd Heavy (4381030470)
- DURAVIT Bath Sink w/Right Side Tap Hole, 19-5/8" (07065000082)
- KINGSTON BRASS Milano 24" Towel Bar, Polished Brass (BA2711PB)
- KINGSTON BRASS Victorian Towel Ring, Polished Chrome (BA1114C)
- KINGSTON BRASS Restoration 18" Towel Bar, Polished Brass (BA3962PB)
- KINGSTON BRASS 6Inch Towel Ring, Brushed Brass (BA1754BB)
- KINGSTON BRASS BAH821330ORB Concord 30" Double Towel Bar, Oil Rubbed Bronze (BAH821330ORB)
- KINGSTON BRASS 7-Piece Towel Bar Bathroom Hardware Set, Antique Brass (BAK1750AB1)
- KOHLER Artifacts Towel Ring (72571-CP)
- Kingston Brass Bath Towel Bars and Hooks